Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1/2in ZINC NARROW SET SCREW WHITE 2-BOLT FLANGE
- Mfr # BLX1-8MZ2W
- Zoro # G312375671
product price:Â
$
67.85
/ea
Key Features
Bearing Insert Material
Steel
Bore Diameter
1/2 in
Overall Height
0.866 in
System of Measurement
Inch
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLX1-8MZ2W
- Zoro #
- G312375671
- UPC #
- 808250314454
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1/2 in
- Overall Height
- 0.866 in
- Overall Width
- 1 in
- Mount Hole Center-to-Center Length
- 2-1/2 in
- Flange Thickness
- 25/64 in
- Overall Length
- 3-3/16 in
Details
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Material
- PBT Thermoplastic
- Item
- 2 Bolt Flange Bearing
Description
A=3-3/16in, E=2-1/2in, G=25/64in, X=45/64in, S=9/32in, L=2-13/64in, Z=1in, B=0.866in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.