Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1/2in ZINC WIDE SET SCREW BLACK 2-BOLT FLANGE
- Mfr # UCNFL201-8MZ2B
- Zoro # G012376718
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
29/64 in
Bore Diameter
1/2 in
Mount Hole Center-to-Center Length
3-35/64 in
Housing Material
PBT Thermoplastic
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCNFL201-8MZ2B
- Zoro #
- G012376718
- UPC #
- 808250125586
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Housing Type
- Oval
- Number of Mount Holes
- 2
Dimensions
- Flange Thickness
- 29/64 in
- Bore Diameter
- 1/2 in
- Mount Hole Center-to-Center Length
- 3-35/64 in
- Overall Length
- 4-7/16 in
- Overall Width
- 1-21/64 in
- Overall Height
- 1.22 in
Description
A=4-7/16in, E=3-35/64in, G=29/64in, X=1-3/64in, S=7/16in, L=2-1/2in, Z=1-21/64in, B=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.