SINGLE ROW BALL BEARING - 12MM EXTRA NARROW ECC COLL 2-BOLT FLANGE OPEN COVER
- Mfr # UFL001C
- Zoro # G712377077
product price:Â
$
46.89
/ea
Key Features
Number of Mount Holes
2
Housing Type
Oval
Flange Thickness
5.5 mm
Mount Hole Center-to-Center Length
48 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UFL001C
- Zoro #
- G712377077
- UPC #
- 808250293827
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Housing Type
- Oval
- System of Measurement
- Metric
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Steel
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Dimensions
- Flange Thickness
- 5.5 mm
- Mount Hole Center-to-Center Length
- 48 mm
- Overall Height
- 38 mm
- Overall Length
- 63 mm
- Bore Diameter
- 12 mm
Description
a=63MM, e=48MM, g=5.5MM, x=11.5MM, s=7MM, b=38MM, v=22MM, M=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.