SINGLE ROW BALL BEARING - 12MM EXTRA NARROW SET SCREW 2-BOLT FLANGE CLOSED COVER
- Mfr # KFL001CE
- Zoro # G312377170
product price:Â
$
44.69
/ea
Key Features
Flange Thickness
5.5 mm
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Bore Diameter
12 mm
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KFL001CE
- Zoro #
- G312377170
- UPC #
- 808250280612
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- Steel
- System of Measurement
- Metric
- Bearing Insert Material
- Steel
Dimensions
- Flange Thickness
- 5.5 mm
- Bore Diameter
- 12 mm
- Mount Hole Center-to-Center Length
- 48 mm
- Overall Length
- 63 mm
- Overall Height
- 38 mm
Description
a=63MM, e=48MM, g=5.5MM, x=11.5MM, s=7MM, b=38MM, V=22inM=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.