Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 12MM NARR ECCENTRIC COLLAR MALLEABLE 2-BOLT FLANGE
- Mfr # KHLCTE201
- Zoro # G712377244
product price:Â
$
46.79
/ea
Key Features
Flange Thickness
15 mm
Number of Mount Holes
2
Mount Hole Center-to-Center Length
63.5 mm
Bearing Insert Material
Steel
Bore Diameter
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHLCTE201
- Zoro #
- G712377244
- UPC #
- 808250105595
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Metric
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
Dimensions
- Flange Thickness
- 15 mm
- Mount Hole Center-to-Center Length
- 63.5 mm
- Bore Diameter
- 12 mm
- Overall Length
- 81 mm
- Overall Height
- 59 mm
- Overall Width
- 30.6 mm
Description
a=81MM, e=63.5MM, g=15MM, S=7MM, B=59MM, Z=30.6MM, L=28.6MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.