Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 12MM NARR ECCENTRIC COLLAR PRESSED STEEL 2-BOLT FLANGE
- Mfr # KHPFL201
- Zoro # G412377292
product price:Â
$
38.35
/ea
Key Features
Bearing Insert Material
Steel
Overall Length
81 mm
Mount Hole Center-to-Center Length
63.5 mm
Number of Mount Holes
2
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KHPFL201
- Zoro #
- G412377292
- UPC #
- 808250102075
- Country of Origin
- Japan
Dimensions
- Overall Length
- 81 mm
- Mount Hole Center-to-Center Length
- 63.5 mm
- Overall Height
- 14 mm
- Bore Diameter
- 12 mm
Details
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Housing Material
- Steel
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Metric
Description
a=81MM, e=63.5MM, t=2MM, b=14MM, s=7MM, C=59MM, F=49MM, L=28.6MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.