SINGLE ROW BALL BEARING - 12MM NARROW SET SCREW PRESSED STEEL 3-BOLT FLANGE
- Mfr # BPF1
- Zoro # G412377049
product price:Â
$
36.89
/ea
Key Features
Bearing Insert Type
Radial Ball
Bore Diameter
12 mm
System of Measurement
Metric
Number of Mount Holes
3
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPF1
- Zoro #
- G412377049
- UPC #
- 808250101238
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 12 mm
- Overall Height
- 81 mm
- Overall Length
- 81 mm
Details
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Number of Mount Holes
- 3
- Housing Material
- Steel
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
Description
a=81MM, p=63.5MM, t=2MM, b=14MM, s=7MM, F=49MM, Bi=22MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.