SINGLE ROW BALL BEARING - 12MM STAINLESS SET SCREW BLACK 2-BOLT FLANGE
- Mfr # MUCNFL201B
- Zoro # G512377048
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Overall Height
31 mm
System of Measurement
Metric
Housing Material
PBT Thermoplastic
Flange Thickness
11.4 mm
Overall Length
112.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUCNFL201B
- Zoro #
- G512377048
- UPC #
- 808250194810
- Country of Origin
- Japan
Dimensions
- Overall Height
- 31 mm
- Flange Thickness
- 11.4 mm
- Overall Length
- 112.7 mm
- Overall Width
- 33.7 mm
- Bore Diameter
- 12 mm
- Mount Hole Center-to-Center Length
- 90 mm
Details
- System of Measurement
- Metric
- Housing Material
- PBT Thermoplastic
- Number of Mount Holes
- 2
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Description
A=112.7MM, E=90MM, G=11.4MM, X=26.5MM, S=11MM, L=63.5MM, Z=33.7MM, B=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.