SINGLE ROW BALL BEARING - 12MM STAINLESS SET SCREW STAINLESS 3-BOLT FLANGE
- Mfr # MUCFB201
- Zoro # G812376932
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
Overall Length
108 mm
Bore Diameter
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFB201
- Zoro #
- G812376932
- UPC #
- 808250281435
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Stainless Steel
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- Housing Material
- 304 Stainless Steel
- System of Measurement
- Metric
Dimensions
- Overall Length
- 108 mm
- Bore Diameter
- 12 mm
- Flange Thickness
- 8 mm
- Mount Hole Center-to-Center Length
- 38.1 mm
- Overall Width
- 34.2 mm
- Overall Height
- 108 mm
Description
A=108MM, H=42.9MM, E=38.1MM, J=22.2MM, G=8MM, X=25.4MM, S=10MM, L=63.5MM, F=60.3MM, Z=34.2MM, B=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.