SINGLE ROW BALL BEARING - 12MM STAINLESS X-NARR ECC COLL STAINLESS 2-BOLT FLG CLS COV
- Mfr # MUFL001CE
- Zoro # G312377446
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Housing Type
Oval
Number of Mount Holes
2
Overall Length
63 mm
Flange Thickness
5.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUFL001CE
- Zoro #
- G312377446
- UPC #
- 808250127634
- Country of Origin
- Japan
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Material
- Stainless Steel
Dimensions
- Overall Length
- 63 mm
- Flange Thickness
- 5.5 mm
- Bore Diameter
- 12 mm
- Mount Hole Center-to-Center Length
- 48 mm
- Overall Height
- 38 mm
Description
a=63MM, e=48MM, g=5.5MM, x=11.5MM, s=7MM, b=38MM, v=22MM, M=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.