SINGLE ROW BALL BEARING - 12MM WIDE SET SCREW 3-BOLT FLANGE BRACKET
- Mfr # UCFK201
- Zoro # G012375919
product price:Â
$
54.55
/ea
Key Features
Overall Height
110 mm
Shaft Locking Type
Set Screw
Housing Type
Triangular
Bearing Insert Material
Steel
Overall Length
110 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFK201
- Zoro #
- G012375919
- UPC #
- 808250108046
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Housing Type
- Triangular
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
Dimensions
- Overall Height
- 110 mm
- Overall Length
- 110 mm
- Bore Diameter
- 12 mm
- Overall Width
- 33.3 mm
- Flange Thickness
- 13 mm
- Mount Hole Center-to-Center Length
- 32 mm
Description
a=110MM, h=42MM, e=32MM, J=27MM, g=13MM, x=25.5MM, s=10MM, b=62MM, f=52MM, Z=33.3MM, Bi=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.