Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 12MM WIDE SET SCREW BLACK 4-BOLT FLANGE
- Mfr # UCFPL201B
- Zoro # G714858185
product price:Â
$
87.55
/ea
Key Features
Bore Diameter
12 mm
System of Measurement
Metric
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Housing Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFPL201B
- Zoro #
- G714858185
- UPC #
- 808250394432
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 12 mm
Details
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Type
- Square
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.