Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 130MM HEAVY SET SCREW 2-BOLT FLANGE
- Mfr # UCFL326
- Zoro # G712375769
product price:Â
$
3,738.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Bearing Insert Material
Steel
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
460 mm
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL326
- Zoro #
- G712375769
- UPC #
- 808250279418
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 460 mm
- Overall Length
- 550 mm
- Overall Width
- 146 mm
- Flange Thickness
- 50 mm
- Bore Diameter
- 130 mm
- Overall Height
- 360 mm
Details
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Housing Type
- Oval
- System of Measurement
- Metric
Description
a=550MM, e=460MM, g=50MM, x=115MM, s=47MM, b=360MM, Z=146MM, Bi=135MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.