Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING, 13/4in WIDE SET SCREW PILOTED FLANGE CARTRIDGE
- Mfr # UCFC209-28
- Zoro # G313331836
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bore Diameter
1-3/4 in
System of Measurement
Inch
Shaft Locking Type
Set Screw
Number of Mount Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFC209-28
- Zoro #
- G313331836
- UPC #
- 808250321971
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1-3/4 in
- Overall Height
- 6.299 in
- Mount Hole Center-to-Center Length
- 3.673 in
Details
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Item
- Flange Cartridge
- Number of Mount Holes
- 4
- Housing Type
- Round
- Housing Material
- Cast Iron
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.