SINGLE ROW BALL BEARING - 140MM HEAVY SET SCREW 2-BOLT FLANGE
- Mfr # UCFL328
- Zoro # G812375645
product price:Â
$
3,786.99
/ea
Key Features
System of Measurement
Metric
Overall Length
600 mm
Housing Material
Cast Iron
Housing Type
Oval
Flange Thickness
60 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL328
- Zoro #
- G812375645
- UPC #
- 808250279616
- Country of Origin
- Japan
- System of Measurement
- Metric
- Housing Material
- Cast Iron
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Length
- 600 mm
- Flange Thickness
- 60 mm
- Mount Hole Center-to-Center Length
- 500 mm
- Bore Diameter
- 140 mm
- Overall Height
- 400 mm
- Overall Width
- 161 mm
Description
a=600MM, e=500MM, g=60MM, x=125MM, s=51MM, b=400MM, Z=161MM, Bi=145MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.