SINGLE ROW BALL BEARING - 15/16in HIGH TEMP 450 DEG 2-BOLT FLANGE
- Mfr # UCFL205-15C4HR23
- Zoro # G814863638
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
15/16 in
Housing Material
Cast Iron
Mount Hole Center-to-Center Length
3-57/64 in
Overall Length
5-1/8 in
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL205-15C4HR23
- Zoro #
- G814863638
- UPC #
- 808250174492
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
Dimensions
- Bore Diameter
- 15/16 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
- Overall Length
- 5-1/8 in
- Overall Height
- 2-11/16 in
- Overall Width
- 1.406 in
- Flange Thickness
- 9/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.