SINGLE ROW BALL BEARING - 15/16in NARR ECCENTRIC COLLAR MALLEABLE 2-BOLT FLANGE
- Mfr # KHFX205-15
- Zoro # G212377317
product price:Â
$
55.69
/ea
Key Features
Bearing Insert Type
Radial Ball
Housing Material
Malleable Iron
Housing Type
Oval
Mount Hole Center-to-Center Length
3 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHFX205-15
- Zoro #
- G212377317
- UPC #
- 808250106974
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Material
- Malleable Iron
- Housing Type
- Oval
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
Dimensions
- Mount Hole Center-to-Center Length
- 3 in
- Flange Thickness
- 27/64 in
- Overall Height
- 2-1/2 in
- Overall Length
- 3-3/4 in
- Bore Diameter
- 15/16 in
- Overall Width
- 1.358 in
Description
a=3-3/4in, e=3in, g=27/64in, x=25/32in, s=11/32in, b=2-1/2in, Z=1.358in, L=1-7/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.