SINGLE ROW BALL BEARING - 15/16in NARR ECCENTRIC COLLAR MALLEABLE 3-BOLT FLANGE
- Mfr # KHTM205-15
- Zoro # G112376663
product price:Â
$
54.99
/ea
Key Features
Flange Thickness
7/16 in
System of Measurement
Inch
Overall Width
1.357 in
Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHTM205-15
- Zoro #
- G112376663
- UPC #
- 808250106530
- Country of Origin
- Japan
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Bearing Insert Material
- Steel
- Housing Type
- Triangular
- Housing Material
- Malleable Iron
Dimensions
- Flange Thickness
- 7/16 in
- Overall Width
- 1.357 in
- Overall Length
- 3-3/4 in
- Mount Hole Center-to-Center Length
- 3 in
- Overall Height
- 3-3/4 in
- Bore Diameter
- 15/16 in
Description
a=3-3/4in, e=3in, g=7/16in, x=25/32in, s=11/32in, b=2-1/2in, Z=1.357in, L=1-7/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.