SINGLE ROW BALL BEARING - 15/16in NARR ECCENTRIC COLLAR PRESSED STEEL 3-BOLT FLANGE
- Mfr # KHPFT205-15
- Zoro # G012376893
product price:Â
$
36.15
/ea
Key Features
Housing Material
Steel
Shaft Locking Type
Eccentric Collar
Housing Type
Triangular
Bearing Insert Type
Radial Ball
Number of Mount Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHPFT205-15
- Zoro #
- G012376893
- UPC #
- 808250102655
- Country of Origin
- Japan
- Housing Material
- Steel
- Shaft Locking Type
- Eccentric Collar
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
Dimensions
- Overall Length
- 3-1/8 in
- Bore Diameter
- 15/16 in
- Overall Height
- 3-1/8 in
Description
a=3-1/8in, p=3in, t=0.079in, b=11/16in, s=11/32in, F=2-3/8in, M=1-3/8in, L=1-7/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.