Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 15/16in NARROW SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # BLCTE205-15NP
- Zoro # G614859343
product price:Â
$
81.65
/ea
Key Features
Housing Type
Oval
Mount Hole Center-to-Center Length
3 in
Shaft Locking Type
Set Screw
Bore Diameter
15/16 in
Overall Length
3-13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLCTE205-15NP
- Zoro #
- G614859343
- UPC #
- 808250314102
- Country of Origin
- Japan
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.