SINGLE ROW BALL BEARING - 15/16in NARROW SET SCREW PRESSED STEEL 2-BOLT FLANGE
- Mfr # BPFL5-15
- Zoro # G412375618
product price:Â
$
34.39
/ea
Key Features
Mount Hole Center-to-Center Length
3 in
System of Measurement
Inch
Overall Height
11/16 in
Bearing Insert Material
Steel
Bore Diameter
15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPFL5-15
- Zoro #
- G412375618
- UPC #
- 808250101924
- Country of Origin
- Japan
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Material
- Steel
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
Dimensions
- Mount Hole Center-to-Center Length
- 3 in
- Overall Height
- 11/16 in
- Bore Diameter
- 15/16 in
- Overall Length
- 3-3/4 in
Description
a=3-3/4in, e=3in, t=0.079in, b=11/16in, s=11/32in, C=2-51/64in, F=2-3/8in, Bi=1.063in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.