Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 15/16in WIDE ACCU-LOC 3-BOLT FLANGE BRACKET
- Mfr # UEFB205-15
- Zoro # G012375810
product price:Â
$
93.65
/ea
Key Features
Number of Mount Holes
3
Overall Length
4-3/4 in
Shaft Locking Type
Concentric Collar
Bore Diameter
15/16 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFB205-15
- Zoro #
- G012375810
- UPC #
- 808250121595
- Country of Origin
- Japan
- Number of Mount Holes
- 3
- Shaft Locking Type
- Concentric Collar
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Housing Type
- Triangular
- Housing Material
- Cast Iron
Dimensions
- Overall Length
- 4-3/4 in
- Bore Diameter
- 15/16 in
- Mount Hole Center-to-Center Length
- 1-5/8 in
- Overall Width
- 1.487 in
- Overall Height
- 4-3/4 in
- Flange Thickness
- 1/2 in
Description
a=4-3/4in, h=1-13/16in, e=1-5/8in, J=1-1/8in, g=1/2in, x=1-1/8in, s=25/64in, b=2-3/4in, f=2-1/2in, Z=1.487in, Bi=1.394in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.