Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 15/16in WIDE ACCU-LOC MALLEABLE 2-BOLT FLANGE
- Mfr # UEFX205-15
- Zoro # G612375685
product price:Â
$
76.95
/ea
Key Features
Bearing Insert Material
Steel
Housing Material
Malleable Iron
Shaft Locking Type
Concentric Collar
Flange Thickness
27/64 in
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFX205-15
- Zoro #
- G612375685
- UPC #
- 808250113811
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Housing Material
- Malleable Iron
- Shaft Locking Type
- Concentric Collar
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
Description
a=3-3/4in, e=3in, g=27/64in, x=25/32in, s=11/32in, b=2-1/2in, Z=1.264in, L=1.394in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.