SINGLE ROW BALL BEARING - 15/16in WIDE ACCU-LOC NICKEL 3-BOLT FLANGE BRACKET
- Mfr # UEFK205-15NP
- Zoro # G014861984
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
3
Bore Diameter
15/16 in
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Housing Type
Triangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFK205-15NP
- Zoro #
- G014861984
- UPC #
- 808250447053
- Country of Origin
- Japan
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 15/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.