SINGLE ROW BALL BEARING - 15MM EXTRA NARROW SET SCREW 2-BOLT FLANGE CLOSED COVER
- Mfr # KFL002CE
- Zoro # G912377228
product price:Â
$
47.75
/ea
Key Features
Bore Diameter
15 mm
Mount Hole Center-to-Center Length
53 mm
Number of Mount Holes
2
Shaft Locking Type
Set Screw
Overall Length
67 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KFL002CE
- Zoro #
- G912377228
- UPC #
- 808250280636
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Material
- Steel
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
- Housing Type
- Oval
Dimensions
- Bore Diameter
- 15 mm
- Mount Hole Center-to-Center Length
- 53 mm
- Overall Length
- 67 mm
- Flange Thickness
- 6.5 mm
- Overall Height
- 42 mm
Description
a=67MM, e=53MM, g=6.5MM, x=13MM, s=7MM, b=42MM, V=24inM=35MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.