Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 15MM NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHFT202
- Zoro # G612375753
product price:Â
$
43.39
/ea
Key Features
Mount Hole Center-to-Center Length
76.2 mm
Number of Mount Holes
2
Shaft Locking Type
Eccentric Collar
Overall Length
99 mm
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KHFT202
- Zoro #
- G612375753
- UPC #
- 808250103249
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 76.2 mm
- Overall Length
- 99 mm
- Overall Width
- 39.2 mm
- Bore Diameter
- 15 mm
- Overall Height
- 56.5 mm
- Flange Thickness
- 11 mm
Details
- Number of Mount Holes
- 2
- Shaft Locking Type
- Eccentric Collar
- Housing Type
- Oval
- System of Measurement
- Metric
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Description
a=99MM, e=76.2MM, g=11MM, x=25MM, s=10.5MM, b=56.5MM, Z=39.2MM, L=28.6MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.