SINGLE ROW BALL BEARING - 15MM NARR ECCENTRIC COLLAR MALLEABLE 2-BOLT FLANGE
- Mfr # KHFX202
- Zoro # G612376644
product price:Â
$
52.25
/ea
Key Features
Housing Type
Oval
Flange Thickness
10 mm
Overall Width
31.6 mm
Bearing Insert Type
Radial Ball
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHFX202
- Zoro #
- G612376644
- UPC #
- 808250105731
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 2
- Housing Material
- Malleable Iron
- System of Measurement
- Metric
Dimensions
- Flange Thickness
- 10 mm
- Overall Width
- 31.6 mm
- Overall Height
- 56 mm
- Bore Diameter
- 15 mm
- Overall Length
- 81 mm
- Mount Hole Center-to-Center Length
- 64 mm
Description
a=81MM, e=64MM, g=10MM, x=18MM, s=7MM, b=56MM, Z=31.6MM, L=28.6MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.