Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 15MM NARROW SET SCREW 2-BOLT FLANGE
- Mfr # BLFL2
- Zoro # G012377401
product price:Â
$
33.89
/ea
Key Features
Overall Width
25.5 mm
Mount Hole Center-to-Center Length
63.5 mm
Overall Length
81 mm
Flange Thickness
9.5 mm
Overall Height
56 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLFL2
- Zoro #
- G012377401
- UPC #
- 808250101573
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
Description
a=81MM, e=63.5MM, g=9.5MM, x=18MM, s=7MM, b=56MM, Z=25.5MM, Bi=22in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.