SINGLE ROW BALL BEARING - 15MM NARROW SET SCREW MALLEABLE 2-BOLT FLANGE
- Mfr # BFX202
- Zoro # G812377199
product price:Â
$
50.65
/ea
Key Features
Overall Width
25.5 mm
Shaft Locking Type
Set Screw
Number of Mount Holes
2
Bore Diameter
15 mm
Housing Material
Malleable Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFX202
- Zoro #
- G812377199
- UPC #
- 808250105458
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Housing Material
- Malleable Iron
- System of Measurement
- Metric
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Width
- 25.5 mm
- Bore Diameter
- 15 mm
- Flange Thickness
- 10 mm
- Mount Hole Center-to-Center Length
- 64 mm
- Overall Height
- 56 mm
- Overall Length
- 81 mm
Description
a=81MM, e=64MM, g=10MM, x=18MM, s=7MM, b=56MM, Z=25.5MM, Bi=22in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.