SINGLE ROW BALL BEARING - 15MM NARROW SET SCREW PRESSED STEEL 3-BOLT FLANGE
- Mfr # BPF2
- Zoro # G912377082
product price:Â
$
36.99
/ea
Key Features
System of Measurement
Metric
Bearing Insert Material
Steel
Bore Diameter
15 mm
Number of Mount Holes
3
Housing Type
Triangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPF2
- Zoro #
- G912377082
- UPC #
- 808250101252
- Country of Origin
- Japan
- System of Measurement
- Metric
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
- Housing Material
- Steel
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 15 mm
- Overall Height
- 81 mm
- Overall Length
- 81 mm
Description
a=81MM, p=63.5MM, t=2MM, b=14MM, s=7MM, F=49MM, Bi=22MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.