Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 15MM NARROW SET SCREW PRESSED STEEL 3-BOLT FLANGE
- Mfr # BPFT2
- Zoro # G012376794
product price:Â
$
36.89
/ea
Key Features
Overall Length
69.1 mm
System of Measurement
Metric
Housing Material
Steel
Bearing Insert Material
Steel
Overall Height
69.1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPFT2
- Zoro #
- G012376794
- UPC #
- 808250101351
- Country of Origin
- Japan
Dimensions
- Overall Length
- 69.1 mm
- Overall Height
- 69.1 mm
- Bore Diameter
- 15 mm
Details
- System of Measurement
- Metric
- Housing Material
- Steel
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Type
- Triangular
- Shaft Locking Type
- Set Screw
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
Description
a=69.1MM, p=63.5MM, t=2MM, b=14MM, s=7MM, F=49MM, M=29MM, Bi=22MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.