SINGLE ROW BALL BEARING - 15MM STAINLESS SET SCREW BLACK 3-BOLT FLANGE BRACKET
- Mfr # MUCFBL202B
- Zoro # G212377362
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Stainless Steel
Bore Diameter
15 mm
Housing Type
Triangular
Flange Thickness
11.4 mm
Mount Hole Center-to-Center Length
38.1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFBL202B
- Zoro #
- G212377362
- UPC #
- 808250190492
- Country of Origin
- Japan
- Bearing Insert Material
- Stainless Steel
- Housing Type
- Triangular
- System of Measurement
- Metric
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 15 mm
- Flange Thickness
- 11.4 mm
- Mount Hole Center-to-Center Length
- 38.1 mm
- Overall Width
- 33.7 mm
- Overall Height
- 108 mm
- Overall Length
- 108 mm
Description
A=108MM, H=C:C42.9MM, E=38.1MM, J=22.2MM, G=11.4MM, X=25.4MM, S=10.7MM, L=63.5MM, F=62MM, Z=33.7MM, B=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.