Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 15MM STAINLESS SET SCREW STAINLESS 2-BOLT FLANGE
- Mfr # MUCFL202
- Zoro # G012376909
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
Overall Height
31 mm
Housing Type
Oval
Shaft Locking Type
Set Screw
System of Measurement
Metric
Mount Hole Center-to-Center Length
89.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFL202
- Zoro #
- G012376909
- UPC #
- 808250281718
- Country of Origin
- Japan
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Material
- 304 Stainless Steel
- Number of Mount Holes
- 2
- Bearing Insert Material
- Stainless Steel
Description
A=112MM, E=89.7MM, G=11MM, X=25MM, S=10.5MM, L=60MM, Z=32.6MM, B=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.