SINGLE ROW BALL BEARING - 15MM STAINLESS X-NARR ECC COLL STAINLESS 2-BOLT FLANGE
- Mfr # MUFL002
- Zoro # G612377436
product price:Â
$
94.99
/ea
Key Features
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Stainless Steel
Overall Width
20.5 mm
Mount Hole Center-to-Center Length
53 mm
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUFL002
- Zoro #
- G612377436
- UPC #
- 808250127313
- Country of Origin
- Japan
Dimensions
- Overall Width
- 20.5 mm
- Mount Hole Center-to-Center Length
- 53 mm
- Flange Thickness
- 6.5 mm
- Overall Length
- 67 mm
- Overall Height
- 42 mm
- Bore Diameter
- 15 mm
Details
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Material
- Stainless Steel
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
Description
a=67MM, e=53MM, g=6.5MM, x=13MM, s=7MM, b=42MM, Z=20.5MM, L=18.5MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.