SINGLE ROW BALL BEARING - 15MM ZINC WIDE SET SCREW NICKEL 3-BOLT FLANGE BRACKET
- Mfr # UCFK202NPMZ2
- Zoro # G112375833
product price:Â
$
81.65
/ea
Key Features
Housing Material
Cast Iron
Overall Length
110 mm
Housing Type
Triangular
System of Measurement
Metric
Number of Mount Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFK202NPMZ2
- Zoro #
- G112375833
- UPC #
- 808250296651
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Metric
- Number of Mount Holes
- 3
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Length
- 110 mm
- Overall Width
- 33.3 mm
- Overall Height
- 110 mm
- Bore Diameter
- 15 mm
- Flange Thickness
- 13 mm
- Mount Hole Center-to-Center Length
- 32 mm
Description
A=110MM, H=42MM, E=32MM, J=27MM, G=13MM, X=25.5MM, S=10MM, L=62MM, F=52MM, Z=33.3MM, B=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.