Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 17MM EXTRA NARROW ECC COLL 2-BOLT FLANGE OPEN COVER
- Mfr # UFL003C
- Zoro # G012375940
product price:Â
$
53.29
/ea
Key Features
Bearing Insert Type
Radial Ball
Overall Length
71 mm
System of Measurement
Metric
Number of Mount Holes
2
Shaft Locking Type
Eccentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UFL003C
- Zoro #
- G012375940
- UPC #
- 808250293865
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Shaft Locking Type
- Eccentric Collar
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Housing Material
- Steel
Dimensions
- Overall Length
- 71 mm
- Flange Thickness
- 7 mm
- Mount Hole Center-to-Center Length
- 56 mm
- Bore Diameter
- 17 mm
- Overall Height
- 46 mm
Description
a=71MM, e=56MM, g=7MM, x=14MM, s=7MM, b=46MM, v=26MM, M=38MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.