Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 17MM EXTRA NARROW SET SCREW 2-BOLT FLANGE
- Mfr # KFL003
- Zoro # G312377200
product price:Â
$
47.89
/ea
Key Features
System of Measurement
Metric
Mount Hole Center-to-Center Length
56 mm
Overall Height
46 mm
Flange Thickness
7 mm
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KFL003
- Zoro #
- G312377200
- UPC #
- 808250106226
- Country of Origin
- Japan
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
Dimensions
- Mount Hole Center-to-Center Length
- 56 mm
- Overall Height
- 46 mm
- Flange Thickness
- 7 mm
- Overall Length
- 71 mm
- Bore Diameter
- 17 mm
- Overall Width
- 19.5 mm
Description
a=71MM, e=56MM, g=7MM, x=14MM, s=7MM, b=46MM, Z=19.5inZ=17.5MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.