SINGLE ROW BALL BEARING - 17MM NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHFT203
- Zoro # G312375732
product price:Â
$
39.15
/ea
Key Features
Overall Width
39.2 mm
Mount Hole Center-to-Center Length
76.2 mm
Bore Diameter
17 mm
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHFT203
- Zoro #
- G312375732
- UPC #
- 808250103270
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Shaft Locking Type
- Eccentric Collar
Dimensions
- Overall Width
- 39.2 mm
- Mount Hole Center-to-Center Length
- 76.2 mm
- Bore Diameter
- 17 mm
- Overall Height
- 56.5 mm
- Flange Thickness
- 11 mm
- Overall Length
- 99 mm
Description
a=99MM, e=76.2MM, g=11MM, x=25MM, s=10.5MM, b=56.5MM, Z=39.2MM, L=28.6MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.