SINGLE ROW BALL BEARING - 17MM NARR ECCENTRIC COLLAR MALLEABLE 2-BOLT FLANGE
- Mfr # KHFX203
- Zoro # G512376652
product price:Â
$
46.99
/ea
Key Features
Flange Thickness
10 mm
Overall Height
56 mm
Housing Type
Oval
Bearing Insert Material
Steel
Shaft Locking Type
Eccentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHFX203
- Zoro #
- G512376652
- UPC #
- 808250105755
- Country of Origin
- Japan
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Malleable Iron
Dimensions
- Flange Thickness
- 10 mm
- Overall Height
- 56 mm
- Overall Length
- 81 mm
- Mount Hole Center-to-Center Length
- 64 mm
- Overall Width
- 31.6 mm
- Bore Diameter
- 17 mm
Description
a=81MM, e=64MM, g=10MM, x=18MM, s=7MM, b=56MM, Z=31.6MM, L=28.6MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.