SINGLE ROW BALL BEARING - 17MM NARR ECCENTRIC COLLAR MALLEABLE 2-BOLT FLANGE
- Mfr # KHLCTE203
- Zoro # G112375963
product price:Â
$
46.79
/ea
Key Features
Overall Width
30.6 mm
Bore Diameter
17 mm
Overall Length
81 mm
Bearing Insert Material
Steel
Mount Hole Center-to-Center Length
63.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KHLCTE203
- Zoro #
- G112375963
- UPC #
- 808250105632
- Country of Origin
- Japan
Dimensions
- Overall Width
- 30.6 mm
- Bore Diameter
- 17 mm
- Overall Length
- 81 mm
- Mount Hole Center-to-Center Length
- 63.5 mm
- Flange Thickness
- 15 mm
- Overall Height
- 59 mm
Details
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
Description
a=81MM, e=63.5MM, g=15MM, S=7MM, B=59MM, Z=30.6MM, L=28.6MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.