SINGLE ROW BALL BEARING - 17MM NARR ECCENTRIC COLLAR PRESSED STEEL 2-BOLT FLANGE
- Mfr # KHPFL203
- Zoro # G812375973
product price:Â
$
34.55
/ea
Key Features
Mount Hole Center-to-Center Length
63.5 mm
Overall Height
14 mm
Shaft Locking Type
Eccentric Collar
Number of Mount Holes
2
Overall Length
81 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KHPFL203
- Zoro #
- G812375973
- UPC #
- 808250102112
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 63.5 mm
- Overall Height
- 14 mm
- Overall Length
- 81 mm
- Bore Diameter
- 17 mm
Details
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Housing Material
- Steel
- System of Measurement
- Metric
- Bearing Insert Material
- Steel
Description
a=81MM, e=63.5MM, t=2MM, b=14MM, s=7MM, C=59MM, F=49MM, L=28.6MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.