SINGLE ROW BALL BEARING - 17MM NARROW SET SCREW 2-BOLT FLANGE
- Mfr # BLFL3
- Zoro # G412377322
product price:Â
$
33.89
/ea
Key Features
Number of Mount Holes
2
Bore Diameter
17 mm
Overall Width
25.5 mm
Flange Thickness
9.5 mm
Overall Length
81 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLFL3
- Zoro #
- G412377322
- UPC #
- 808250101597
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 17 mm
- Overall Width
- 25.5 mm
- Flange Thickness
- 9.5 mm
- Overall Length
- 81 mm
- Mount Hole Center-to-Center Length
- 63.5 mm
- Overall Height
- 56 mm
Details
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- System of Measurement
- Metric
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
Description
a=81MM, e=63.5MM, g=9.5MM, x=18MM, s=7MM, b=56MM, Z=25.5MM, Bi=22in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.