SINGLE ROW BALL BEARING - 17MM NARROW SET SCREW PRESSED STEEL 2-BOLT FLANGE
- Mfr # BPFL3
- Zoro # G212375801
product price:Â
$
36.89
/ea
Key Features
Mount Hole Center-to-Center Length
63.5 mm
Housing Material
Steel
Bearing Insert Material
Steel
Number of Mount Holes
2
Overall Height
14 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPFL3
- Zoro #
- G212375801
- UPC #
- 808250101320
- Country of Origin
- Japan
- Housing Material
- Steel
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
Dimensions
- Mount Hole Center-to-Center Length
- 63.5 mm
- Overall Height
- 14 mm
- Overall Length
- 81 mm
- Bore Diameter
- 17 mm
Description
a=81MM, e=63.5MM, t=2MM, b=14MM, s=7MM, C=59MM, F=49MM, Bi=22MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.