Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 17MM NARROW SET SCREW PRESSED STEEL 3-BOLT FLANGE
- Mfr # BPFT3
- Zoro # G612376804
product price:Â
$
36.89
/ea
Key Features
Bore Diameter
17 mm
Overall Length
69.1 mm
Housing Material
Steel
Housing Type
Triangular
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPFT3
- Zoro #
- G612376804
- UPC #
- 808250101375
- Country of Origin
- Japan
- Housing Material
- Steel
- Housing Type
- Triangular
- System of Measurement
- Metric
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 17 mm
- Overall Length
- 69.1 mm
- Overall Height
- 69.1 mm
Description
a=69.1MM, p=63.5MM, t=2MM, b=14MM, s=7MM, F=49MM, M=29MM, Bi=22MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.