SINGLE ROW BALL BEARING - 17MM STAINLESS SET SCREW BLACK 2-BOLT FLANGE
- Mfr # MUCNFL203B
- Zoro # G612376002
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Overall Height
31 mm
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
90 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL203B
- Zoro #
- G612376002
- UPC #
- 808250194872
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Housing Material
- PBT Thermoplastic
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Material
- Stainless Steel
Dimensions
- Overall Height
- 31 mm
- Mount Hole Center-to-Center Length
- 90 mm
- Overall Width
- 33.7 mm
- Flange Thickness
- 11.4 mm
- Overall Length
- 112.7 mm
- Bore Diameter
- 17 mm
Description
A=112.7MM, E=90MM, G=11.4MM, X=26.5MM, S=11MM, L=63.5MM, Z=33.7MM, B=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.