SINGLE ROW BALL BEARING - 17MM STAINLESS SET SCREW STAINLESS 3-BOLT FLANGE
- Mfr # MUCFB203
- Zoro # G512376867
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Housing Material
304 Stainless Steel
Overall Width
34.2 mm
Overall Height
108 mm
Overall Length
108 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFB203
- Zoro #
- G512376867
- UPC #
- 808250281459
- Country of Origin
- Japan
- Housing Material
- 304 Stainless Steel
- System of Measurement
- Metric
- Bearing Insert Material
- Stainless Steel
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
- Item
- 3 Bolt Flange Bearing
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Width
- 34.2 mm
- Overall Height
- 108 mm
- Overall Length
- 108 mm
- Flange Thickness
- 8 mm
- Mount Hole Center-to-Center Length
- 38.1 mm
- Bore Diameter
- 17 mm
Description
A=108MM, H=42.9MM, E=38.1MM, J=22.2MM, G=8MM, X=25.4MM, S=10MM, L=63.5MM, F=60.3MM, Z=34.2MM, B=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.