SINGLE ROW BALL BEARING - 17MM STAINLESS X-NARR ECC COLL STAINLESS 2-BOLT FLG CLS COV
- Mfr # MUFL003CE
- Zoro # G412377070
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Flange Thickness
7 mm
Shaft Locking Type
Eccentric Collar
Overall Height
46 mm
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUFL003CE
- Zoro #
- G412377070
- UPC #
- 808250139590
- Country of Origin
- Japan
- Housing Type
- Oval
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Metric
Dimensions
- Flange Thickness
- 7 mm
- Overall Height
- 46 mm
- Overall Length
- 71 mm
- Bore Diameter
- 17 mm
- Mount Hole Center-to-Center Length
- 56 mm
Description
a=71MM, e=56MM, g=7MM, x=14MM, s=7MM, b=46MM, v=26MM, M=38MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.