Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 17MM WIDE SET SCREW 2-BOLT FLANGE OPEN CI COVER
- Mfr # CUCFL203C
- Zoro # G912375859
product price:Â
$
89.55
/ea
Key Features
Housing Material
Cast Iron
Overall Length
113 mm
Housing Type
Oval
Number of Mount Holes
2
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCFL203C
- Zoro #
- G912375859
- UPC #
- 808250119547
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
Dimensions
- Overall Length
- 113 mm
- Overall Height
- 66 mm
- Flange Thickness
- 12 mm
- Mount Hole Center-to-Center Length
- 90 mm
- Overall Width
- 46 mm
- Bore Diameter
- 17 mm
Description
a=113MM, e=90MM, g=12MM, s=12MM, b=66MM, Z=46MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.