SINGLE ROW BALL BEARING, 17MM WIDE SET SCREW 4BOLT FLANGE CLOSED CI COVER
- Mfr # CUCF203CE
- Zoro # G213331530
product price:Â
$
85.15
/ea
Key Features
Overall Length
86 mm
Bearing Insert Material
Steel
Overall Height
86 mm
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCF203CE
- Zoro #
- G213331530
- UPC #
- 808250119370
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Number of Mount Holes
- 4
Dimensions
- Overall Length
- 86 mm
- Overall Height
- 86 mm
- Mount Hole Center-to-Center Length
- 64 mm
- Flange Thickness
- 12 mm
- Bore Diameter
- 17 mm
- Overall Width
- 46 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.