SINGLE ROW BALL BEARING - 17MM ZINC WIDE SET SCREW WHITE 4-BOLT FLANGE
- Mfr # UCFPL203MZ2W
- Zoro # G111240736
product price:Â
$
76.69
/ea
Key Features
System of Measurement
Metric
Housing Type
Square
Mount Hole Center-to-Center Length
63.5 mm
Shaft Locking Type
Set Screw
Bore Diameter
17 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFPL203MZ2W
- Zoro #
- G111240736
- UPC #
- 808250324484
- Country of Origin
- Japan
- System of Measurement
- Metric
- Housing Type
- Square
- Shaft Locking Type
- Set Screw
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Material
- PBT Thermoplastic
Dimensions
- Mount Hole Center-to-Center Length
- 63.5 mm
- Bore Diameter
- 17 mm
- Overall Width
- 36.3 mm
- Flange Thickness
- 13.4 mm
- Overall Height
- 86 mm
- Overall Length
- 86 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.